Tinsmith rivet steel/steel flat round head 3.2 x 6, 500 pieces

Article no.: 1538385
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1538385
EAN / GTIN 4007081062220
Manufacturer number 1538385
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Tinsmith rivet - The tinsmith rivet is the ideal solution for the roofing trade. It is easy to solder and is available in various materials.

Advantages:
  • Easy to solder
  • All relevant versions for plumbers / fitters available in 3.2 mm
  • Goods in stock at regional specialist retailers
  • Stainless steel rivet weldable with TIG welding process
  • Particularly suitable for very thin materials
  • Can be processed with any riveting tool
  • Small packaging unit

Feature:

  • Diameter of the drill bit: 3.3 mm
  • max. Clamping range: 2.5 mm
  • min. Clamping range: 0.5 mm
  • Material of the sleeve: Steel, galvanised
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Head shape: Dome head
  • min. Clamping length: 0.5 mm
  • max. Clamping length: 2.5 mm
  • Diameter of the head: 6.35 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart