FRONTLINE Manhattan jeans, Gentlemen’s, Washed dark blue denim, Size W32L36

Article no.: 15379-869-66 W32L36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 15379-869-66 W32L36
EAN / GTIN 5711074362622
Manufacturer number 15379-869-66 W32L36
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Modern, close-fitting fit
  • Double stitched seams on the legs
  • The low waist with a form-fitting waistband ensures that the trousers keeps up with all the movements of the body
  • Zip fly Right back pocket with
  • extra wallet

Feature:

  • Double stitched seams on the legs and crotch
  • Low waist and form-fitting waistband
  • Belt loops
  • Zip fly
  • Front pockets
  • Back pockets
  • Right back pocket with extra wallet
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 410 g/m²
  • Denim fabric.
  • Step length: 91 cm / 36 inch
  • Waist circumference: Inseam length: 91 cm / 36 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 60°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart