X1500 Painters Pirate Trousers White/Dark grey C46

Article no.: 151112101098C46
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß / dunkelgrau
Clothing size DE 46
Type of product Work trousers

Identification & Classification

Article number 151112101098C46
EAN / GTIN 7330509754962
Manufacturer number 151112101098C46
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Details
Side hammer loop
Removable ID pocket
Loops, one with D ring
Metal buttons

Pockets
Leg pocket specially designed for putty knife and brush, Thigh pocket with zipper, Leg pocket with double pockets with zipper, pen pocket and inside phone pocket in mesh. Thigh pocket with zipper
Knee protection pockets
Back pockets with bellow
Nail pockets - with customised paint tool holders. Can be tucked inside the trousers
Angled inset pockets

Functionality
Pre-bent knees

Reinforcement
CORDURA® reinforced front pockets, back pockets, ruler pocket, leg pockets and knees

Description:

  • As a bricklayer and painter, you need functional, durable work clothes, that can stand paint and splashes and has a natural place for brushes and tools
  • Our comfortable pirate trousers have a special pocket for brush and spatula
  • The trousers have knee protection pockets of durable CORDURA®

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart