Microm. Head, Heavy Duty, 8 mm Spindle 0-50mm, Clamp Nut, w/o Ratched Stop

Article no.: 151-259
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 151-259
EAN / GTIN 4946368022468
Manufacturer number 151-259
L-Number L40010 1681
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These micrometer heads are a medium-sized, standard type. They offer the following benefits: 8 mm diameter spindle. Extremely sturdy micrometer head with or without a ratchet.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 50
Accuracy: ±2 µm
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±4 µm
Scale: scale drum and sleeve satin chrome-plated
Inch/metric: metric

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart