HARDWEAR Baza tool vest, Unisex, Black, Size S

Article no.: 15089-154-09 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 15089-154-09 S
EAN / GTIN 5711074369904
Manufacturer number 15089-154-09 S
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Large inserts made of sturdy mesh make the vest light and airy
  • The chest pocket has internal reinforcements made of Kevlar®, which are particularly puncture-resistant against sharp and sharp objects
  • Hanging bags made of durable CORDURA® with Kevlar® reinforcements - particularly resistant to sharp and sharp objects
  • Button adjustment to adjust the sides if the clothes are changed underneath
  • Improved visibility for the environment with the help of reflex effects

Feature:

  • Thick padded shoulders reduce the pressure in a heavy vest that is well-filled with tools
  • Mesh material at different points of the product
  • Closure with two-way zip
  • Breast pockets with flap with magnetic closure
  • Breast pocket for screwdriver of different lengths, adjustable in length by means of a snap fastener on the back
  • Puncture-resistant reinforcement made of kevlar® on the base of the breast pocket
  • Mobile phone pocket with zip
  • D-ring
  • Two front and back suspension pockets made of durable CORDURA® - the front suspension pockets have puncture-resistant reinforcement made of Kevlar® on the base
  • hammer and tool loop
  • Button adjustment on the sides
  • Reflective effects
  • The product is large because it is intended to be worn over clothing
  • Products containing magnets must NOT be used by persons with a pacemaker/ICD o.
  • ä
  • worn
  • Fabric composition: 65% polyester/35% cotton
  • Material grammage / fabric density: 260 g/m²
  • Canvas structure.
  • Chest circumference: 92 cm / 36 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart