Axial drilling and milling head, for collet 250 430E (ER25 Ø2-16)

Article no.: 150619
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 150619
EAN / GTIN 4069739160450
Manufacturer number 40.50255480RLI13GLIM
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Driven tools, VDI50, axial connection, external cooling

Feature:

  • Product name (PRODDES): 40.50255480RLI13GLIM
  • Type of product: Driven tools
  • Overall height (OAH): 88
  • Max. Torque (TQX): 45 Nm
  • Max. Speed, input (RPMX): 4000 rpm
  • Gear ratio (TR): 1:3
  • Connection diameter, min. (DCONN): 1.5 – 16.0 mm
  • Length of reach (LPR): 120 mm
  • Function length (WF): 120 mm
  • Shank size: VDI50
  • Interface size: Collet ER25
  • Tool holder cooling: External cooling
  • Coupling: DIN 5480

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart