APC 2 Multinorm Inherent Trousers Navy blue/Hi-vis yellow C44

Article no.: 149115128933C44
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 149115128933C44
EAN / GTIN 7330509934432
Manufacturer number 149115128933C44
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Trousers made from soft, supple and durable material with a thin lining on the front. In the lined areas, the trousers are approved for the higher arc fault protection class APC 2. Many intelligent bag solutions that meet the certification requirements. This is a metal-free garment with plastic press studs and zip. Certified according to EN ISO 20471, EN 1149-5, EN ISO 11611, EN ISO 11612, EN 61482-2 APC 1 (APC 2 where lined), EN 13034.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart