Toolholder with ratchet long, All-steel, Overall length: 250mm

Article no.: 149001 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
351 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material All-steel
Capacity □ 2.5 mm - 5.5 mm
for hand taps DIN 352 M3 − M10
Spare jaws No. 148712 size 85
Overall length 250 mm
Type of product Pin vice

Identification & Classification

Article number 149001 250
EAN / GTIN 4062406754686
Manufacturer number 149001 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centred and at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness.

Application:

Suitable for tapping holes where access is difficult.

Note:

The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups.

Downloads & documents

Suitable products