Micrometer Head, Spindle Feed 0,1mm/rev., 0-6,5mm, 0,002mm, Spherical, with Clamp Nut

Article no.: 148-243-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 148-243-10
EAN / GTIN 4946368861975
Manufacturer number 148-243-10
L-Number L40010 14741
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These micrometer heads have a very fine spindle feed of 0.1 mm/rev. They offer the following benefits: Small size micrometer heads with extremely fine pitch of 0.1 mm. Ideal for fine adjustment applications in scientific apparatus.

Feature:

Inch-Metric: Metric
Graduation: 0.002 mm
Digital/Analog: Analog
Stem Ø: 6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart