Torque screwdriver FS 1/4″ 4.4-22 cNm

Article no.: 1471481
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Type of product Torque screwdriver

Identification & Classification

Article number 1471481
EAN / GTIN 4002805921609
Manufacturer number 1471481
L-Number L60160 538
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.04 - 13.6 N·m
  • Serial manufacture with constant tightening value
  • Electronic industry, precision mechanics and industrial manufacturing
  • Features:
  • Pre-set torque screwdriver - without scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision radial ball clutch and cam design for controlled bi-directional tightening
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • Automatic resetting to the starting position
  • Lightweight construction by virtue of anodised aluminium handgrips
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque screwdriver Typ 755
  • 1/4″ square/hexagon drive adaptor (no. 757-20)
  • Model 755-05 with additional removable T-bar for ease of use
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [cNm]: 4 cNm-22 cNm
  • Torque range (min./max.) [Nm]: 4-22 cN.m
  • Total height [mm]: 20 mm
  • Total length [mm]: 76 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart