TAUREX 4 pneumatic riveting tool, 1 piece

Article no.: 1458058
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1458058
EAN / GTIN 4007081047050
Manufacturer number 1458058
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAUREX 1-6

The entire TAURUS series with external pressure intensifier –
for more flexibility, versatility and ergonomics

Advantages at a glance
  • Low weight of the riveting pistol
  • Optional hose connection with quick-release coupling: Disconnecting the pistol from the external pressure intensifier without oil loss and without venting
  • Perfect for setting blind rivets and lockbolts in confined spaces
  • Also ideal for installation in assembly tables, fixtures or semi-automated workstations
  • Can be equipped with almost all additional equipment of the TAURUS series:
    e.g. Extension units, mandrel containers, blind rivet counters, setting process monitoring, foot switch and remote control
Common technical data
  • Operating pressure: 5 to 7 bar
  • Hose connection: 6 mm Ø (1/4″)
  • Noise emissions: max. 79 dB
  • Vibrations: < 2.9 m/s²
Working fields
  • Processing of all blind rivets and lockbolts with breaking loads up to 50 kN
  • Same performance and technical data as the respective single devices of the TAURUS series 1-6 with different stroke
  • Three metre hose length between pressure intensifier and setting pistol.
Weight:
  • TAUREX 1 2.4kg
  • TAUREX 2 2.7kg
  • TAUREX 3 3.1kg
  • TAUREX 4 3.2kg
  • TAUREX 5 4.2kg
  • TAUREX 6 4.2kg

Feature:

  • Weight: 4.5kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 23000 N
  • Length: 430 mm
  • Height: 135 mm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart