TAUREX 2 pneumatic riveting tool Axial compact with spring-loaded trigger system, 1 piece

Article no.: 1458035
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1458035
EAN / GTIN 4007081904926
Manufacturer number 1458035
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAUREX 1-4 AXIAL COMPACT

The TAURUS 1-4 series with pressure intensifier mounted directly on the device in axial version –
for use in very confined workspaces

Applications
  • The TAUREX Axial compact is particularly advantageous where space is limited due to the pressure intensifier mounted in the direction of work.
  • The special pistol of the TAUREX Axial compact offers the possibility of installation in production plants
    and at the same time enables flexible and ergonomic hand-operated work in applications
    where accessibility is limited and a riveting process from above is therefore required.
  • To ensure that the components to be riveted are in contact with each other without a gap and that the setting head is in contact,
    the TAUREX Axial compact can also be supplied with a pressure trigger.
  • An additional air supply is required for reliable rivet mandrel extraction.
    Depending on the application, this is best achieved via the balancer with valve or the time-delay valve.
Advantages at a glance
  • Pressure intensifier attached directly to the device to save space, so it can also be used in applications in confined spaces.
  • Technical design corresponds to the TAUREX Axial
  • Ideally suited for installation in assembly tables, fixtures or semi-automated workstations
  • Very practical for processing blind rivets in places that require a vertical riveting process
  • Can be equipped with almost all additional equipment of the TAURUS series:
    e.g. Extension units, blind rivet counter, push-to-start and remote control
  • Operating handle in riveting axis enables ergonomic working, especially in vertical applications
Working range
  • Processing of blind rivets up to 6.4 mm Ø of all materials and up to 8 mm Ø aluminium (max. mandrel Ø 4.5 mm)
  • Same performance and technical data as the respective individual devices of the TAURUS series 1-4.
Technical data
  • Operating pressure: 5 to 7 bar
  • Hose connection: 6 mm Ø (1/4″)
  • Noise emissions: max. 79 dB
  • Vibrations: < 2.9 m/s²
Weight:
  • TAUREX 1 Axial compact 3.1 kg
  • TAUREX 2 Axial compact 3.4 kg
  • TAUREX 3 Axial compact 3.7 kg
  • TAUREX 4 Axial compact 4.1 kg

Feature:

  • Weight: 3.736kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 11000 N
  • Length: 590 mm
  • Height: 155 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart