TAUREX 2 pneumatic riveting tool Axial with spring-loaded trigger system, 1 piece

Article no.: 1458033
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1458033
EAN / GTIN 4007081902359
Manufacturer number 1458033
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAUREX Axial 1-4

The entire TAURUS series with external pressure intensifier in axial version –
for even more flexibility, versatility and ergonomics.

Applications
  • The TAUREX Axial is particularly advantageous where space is limited due to the separate pressure intensifier.
  • The special pistol of the TAUREX Axial offers the possibility of installation in production systems and at the same time enables
    flexible and ergonomic manual operation for applications
    where accessibility is limited and a riveting process from above is therefore required.
  • To ensure that the components to be riveted are in full contact with the setting head,
    the TAUREX Axial can be supplied in addition with a push-button trigger.
  • Depending on the application, an additional external suction device may be necessary.
  • An additional air supply is required for reliable rivet mandrel extraction.
  • Depending on the application, this is best achieved via the balancer with valve or the time-delay valve.
Working range
  • Processing of blind rivets up to 6.4 mm Ø of all materials and up to 8 mm Ø aluminium (max. mandrel Ø 4.5 mm)
  • Same performance and technical data as the respective individual devices of the TAURUS series 1-4
  • Three metre hose length between pressure intensifier and setting pistol.
Technical data
  • Operating pressure: 5 to 7 bar
  • Hose connection: 6 mm Ø (1/4″)
  • Noise emissions: max. 79 dB
  • Vibrations: < 2.9 m/s²
Weight:
  • TAUREX 1 Axial 2.4 kg
  • TAUREX 2 Axial 2.7 kg
  • TAUREX 3 Axial 3.0 kg
  • TAUREX 4 Axial 3.1 kg
Advantages at a glance
  • Ideally suited for installation in assembly tables, fixtures or semi-automated workstations
  • Very practical for processing blind rivets in places that require a vertical riveting process
  • Low weight of the riveting pistol
  • Hose connection with quick-release coupling available on request: Disconnecting the pistol from the external pressure intensifier without oil loss and without venting
  • Can be equipped with almost all additional equipment of the TAURUS series.
    e.g. Extension units, blind rivet counter, push-to-start and remote control
  • Operating handle in riveting axis enables ergonomic working, especially in vertical applications

Feature:

  • Weight: 4.376kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 11000 N
  • Length: 430 mm
  • Height: 135 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart