TAURUS 4 pneumatic riveting tool Axial eco, 1 piece

Article no.: 1457980
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1457980
EAN / GTIN 4007081904872
Manufacturer number 1457980
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAURUS 1-4 Axial eco

The TAURUS 1-4 series in the axial version – the affordable entry-level variant for special applications

Applications
  • The special design of the TAURUS Axial eco allows it to be installed in production systems and also enables
    flexible and ergonomic manual operation for applications
    where accessibility is limited and a riveting process from above is therefore required.
  • To ensure that the components to be riveted are in full contact with the setting head,
    the TAURUS Axial eco can also be supplied with a press-on trigger.
  • An additional air supply is required for reliable rivet mandrel extraction.
  • Depending on the application, this is best achieved via the balancer with valve or the time-delay valve.
Working range
  • Processing of blind rivets up to 6.4 mm Ø of all materials and up to 8 mm Ø aluminium (max. mandrel Ø 4.5 mm)
  • Same performance and technical data as the respective individual devices of the TAURUS series 1-4
Technical data
  • Operating pressure: 5 to 7 bar
  • Hose connection: 6 mm Ø (1/4″)
  • Noise emissions: max. 79 dB
  • Vibrations: < 2.9 m/s²
Weight:
  • TAURUS 1 Axial eco 2.0 kg
  • TAURUS 2 Axial eco 2.3 kg
  • TAURUS 3 Axial eco 2.6 kg
  • TAURUS 4 Axial eco 3.0 kg
Advantages at a glance
  • Cost-effective entry-level model
  • Ideally suited for installation in assembly tables, fixtures or semi-automated workstations
  • Very practical for processing blind rivets in places that require a vertical riveting process
  • Can be equipped with almost all additional equipment of the TAURUS series:
    e.g. Extension units, blind rivet counters, setting process monitoring, trigger for push-button and remote control
  • Can be suspended from a balancer
  • Integrated mandrel extraction for disposal of the spent rivet mandrel

Feature:

  • Weight: 2.8701kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 23000 N
  • Length: 430 mm
  • Height: 135 mm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart