TAURUS 2/K pneumatic riveting tool for plastic blind rivets, 1 piece

Article no.: 1457804
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1457804
EAN / GTIN 4007081922531
Manufacturer number 1457804
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAURUS 2/K

General
  • The TAURUS 2/K is designed for setting plastic rivets.
  • The TAURUS 2/K has the same function as the standard device, but with a 24 mm instead of 18 mm device stroke.
  • Plastic rivets require a low setting force, but usually require long setting strokes due to the toughness of the plastic material.
  • With the TAURUS 2/K, plastic rivets can be reliably set with just a single setting stroke.
Scope of supply
  • The TAURUS 2/K is equipped with three nosepieces for plastic rivets 17/30 K; 17/35 K and 17/40 K.
Working range
  • Sets blind plastic rivets from 4 mm to 6 mm Ø.
Equipment/accessories
  • Mouthpieces: 17/30K; 17/35K; 17/40K
Technical data
  • Total stroke: 24 mm
  • Tractive force: 8,400 N

Feature:

  • Weight: 1.552kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 8400 N
  • Length: 345 mm
  • Height: 140 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart