TAURUS 2/24 pneumatic riveting tool, 1 piece

Article no.: 1457803
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1457803
EAN / GTIN 4007081906654
Manufacturer number 1457803
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAURUS 2/24

General
  • The TAURUS 2/24 is the standard tool in terms of features and function, but with 24 mm instead of 18 mm stroke.
  • The advantage of the tool is that critical rivet types that require a large setting stroke can be set securely with just one setting stroke without any follow-up.
  • These include, for example, our BULB-TITE or similar rivets.
Working range
  • Sets blind rivets up to Ø 4 mm in all materials, Ø 5 mm steel; Ø 6 mm aluminium.
Technical data
  • Total stroke: 24 mm
  • Tractive force: 8,400 N

Feature:

  • Weight: 2.22kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 8400 N
  • Length: 345 mm
  • Height: 140 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart