TAURUS 2 pneumatic riveting tool with PH 2000 spent mandrel container, 1 piece

Article no.: 1457780
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1457780
EAN / GTIN 4007081020961
Manufacturer number 1457780
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAURUS 2

Working range
  • Sets blind rivets up to 5 mm Ø in all materials and up to 6 mm Ø aluminium/steel (max. mandrel Ø 3.2 mm).
Technical data
  • Weight: 1.6kg
  • Operating pressure: 5 – 7 bar
  • Hose connection: 6 mm Ø (1/4‘’)
  • Air consumption: approx. 2.3 litres per rivet
  • Setting force: 11,000 N at 6 bar
  • Tool stroke: 18 mm
Equipment
  • Mouthpieces: 17/24, 17/27, 17/29 and 17/32
  • SW12/14, SW14/17 assembly spanner
  • 1 bottle of hydraulic oil 100 ml
  • 1 oil refill container
  • Operating manual with spare parts list
  • PH 2000 collection container
Pneumatic-hydraulic blind rivet setting tools are ideal for almost any application.
The economic design, perfect handling and well-thought-out accessories are what make the TAURUS series so unique and flexible.

01 Modular design
  • Many identical parts – low spare parts inventory and easy maintenance
  • Flexible adaptation to new applications
02 Performance
  • High setting forces despite low weight
  • Fast work cycle
  • Optimised stroke for the entire series
03 Patented gripper mechanism
  • Forced guidance of gripper jaws and pneumatic pressure
  • Safe, slip-free gripping of the rivet mandrel
  • One design for all dimensions
  • Extremely long service life
04 Economy / Ecology
  • Economical use of compressed air through dual utilisation: Setting the rivet and extracting the remaining mandrel
  • Maximum efficiency and low environmental impact
  • Switchable suction through lockable slide switch
05 Working comfort / safety
  • Rubberised, ergonomic handle
  • Balanced centre of gravity
  • Low vibration and noise
  • Mandrel collection container with rotatable air deflector
  • Pressure relief valve prevents overloading
  • Very low recoil
  • No mandrel ejection when collection container is unscrewed

Feature:

  • Weight: 2.6kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 11000 N
  • Length: 430 mm
  • Height: 135 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart