MEGA GRIP blind rivets steel/steel flat round head 4.8 x 14, 3000 pieces

Article no.: 1455657
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455657
EAN / GTIN 4007081640039
Manufacturer number 1455657
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

MEGA GRIP - Blind rivet

The high-strength structural blind rivet with an extra-large clamping range and optimum cost-effectiveness. The variable clamping range enables economical use and reduces handling costs by combining up to five blind rivet lengths in one MEGA GRIP dimension.

During the setting process, the hollow mandrel head presses the hollow rivet against the rivet hole wall with great force. The radial deformation ensures that an above-average clamping range is covered. The fact that the rivet mandrel remains in place over the entire setting length guarantees that the high shear forces are maintained thanks to double locking. The excellent perforation properties also provide optimum protection against splash water.

MEGA GRIP blind rivets - standard or customised?
The MEGA GRIP is available in the shapes flat round head and countersunk head and is available in the material combinations aluminium/aluminium and steel/steel as standard.
Available in large and small packaging, MEGA GRIP is always available in the right quantity. We are happy to offer you special dimensions in large quantities on request.

Advantages at a glance:
  • Optimally splash-proof
  • Economical use due to large clamping range coverage
  • High shear strength due to double residual mandrel locking
  • Very good perforation properties
  • Flush tear-off at the setting head without sharp edges.
Please note that the use of special devices/mouthpieces is required to achieve the best possible values from the MEGA GRIP.

Feature:

  • Diameter of the drill bit: 4.9 mm
  • max. Clamping range: 11.1 mm
  • min. Clamping range: 1.6 mm
  • Material of the sleeve: Steel, galvanised
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 290 mm
  • Head shape: Dome head
  • min. Clamping length: 1.6 mm
  • max. Clamping length: 11.1 mm
  • Diameter of the head: 9.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart