BULB-TITE blind rivets aluminium/aluminium flat round head 5.2 x 19.1 EPDM, 250 pieces

Article no.: 1455621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455621
EAN / GTIN 4007081055918
Manufacturer number 1455621
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

BULB-TITE blind rivets

Powerful application with excellent clamping force and weather resistance for demanding applications Originally developed for the construction sector, BULB-TITE blind rivets have also proven themselves in many other areas of application thanks to their multifunctional properties. A large part of the BULB-TITE programme has been approved by the German Institute for Building Technology in Berlin and therefore provides additional safety for use in steel and façade construction.
  • Powerful in application: The shear zone coverage of the BULB-TITE blind rivet mandrel in the application means that very high shear forces can be achieved permanently.
  • Weather resistance: The use of a special nose piece when processing the BULB-TITE blind rivet forms a collar that seals towards the rivet mandrel on the setting head side to prevent dirt and/or moisture from penetrating into the application. The optionally available sealing disc offers additional protection under the closing head against moisture and humidity from below.
  • Excellent clamping force: The three resulting large press straps optimally distribute the clamping forces over a large area of the surface, so that even soft, thin, flexible and even brittle materials can be securely riveted without destroying them or damaging the surface.
  • Sophisticated applications: BULB-TITE blind rivets guarantee a secure function even where other rivets have already given up. The three tabs of the closing head adapt to even curved application surfaces, so that riveting can also be carried out securely on pipes, in beads and other unusually shaped application parts.
  • Multi-Grip: BULB-TITE rivets cover large clamping ranges. This means that fewer dimensions are required, thus reducing handling and storage costs.
  • Application areas: Facades, shipbuilding, containers, lorry production and passenger transport, trailers, trapezoidal sheet metal roofs
Advantages at a glance:
  • Large clamping area
  • Vibration-proof
  • Can be used on straight and curved application parts
  • Waterproof with neoprene sealing disc
  • Distribution of the clamping force over a large area
Please note that the use of special tools/mouthpieces is required for all BULB-TITE blind rivets.

Feature:

  • Diameter of the drill bit: 5.3 mm
  • max. Clamping range: 6.4 mm
  • min. Clamping range: 1.6 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Aluminium alloy
  • spreading possible: Yes
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 1.6 mm
  • max. Clamping length: 6.4 mm
  • Diameter of the head: 11.7 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart