Blind rivet nuts PolyGrip knurled steel flat round head M 8 x 11 x 20, 100 pieces

Article no.: 1455563
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455563
EAN / GTIN 4007081925877
Manufacturer number 1455563
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

PolyGrip blind rivet nuts - The blind rivet nuts with a large clamping range.

The PolyGrip blind rivet nuts from are a consistent further development based on many years of experience with our PolyGrip multi-range blind rivets. With the advantages of the large drill hole tolerance and the coverage of different clamping areas with just one fastener, the PolyGrip blind rivet nut has become a fastener of choice in many industrial applications and also in the trade. Combining several dimensions saves handling and storage costs and also reduces the risk of confusion at the workplace and therefore downstream quality problems in the long term.

Large clamping range: Ideally, a Poly-Grip blind rivet nut can replace up to five different sizes of DIN standard blind rivet nuts thanks to its large clamping range. This gives you the following benefits:
  • Narrows down the types required
  • Reduction of the variety of types in the warehouse
  • Reduction in the risk of mix-ups, resulting in fewer processing errors

Feature:

  • Diameter of the shaft: 11 mm
  • Threaded insert: 8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart