Blind rivet nuts, aluminium countersunk head M 5 x 7 x 15.5, 500 pieces

Article no.: 1455349
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455349
EAN / GTIN 5013656412146
Manufacturer number 1455349
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Blind rivet nuts Advantages at a glance:
  • Quick and easy installation with access to components from one side
  • Placement of high-quality threads in thin and soft materials (steel, aluminium, magnesium, plastics, etc.)
  • No thermal effects on the components and therefore no heat distortion or damage to the surfaces of the components. No reworking is therefore necessary
  • Very high flexibility of the manufacturing process
  • Low investment in assembly equipment
  • Versatile. Also suitable for hybrid connections and soft materials.
  • Creation of water- and gas-tight connections
  • No emission of heat, smoke or welding fumes into the environment, and therefore no adverse effects (hazards) to people or the environment

Terminology:
  • The setting head is the part of the blind rivet nut that rests on the visible side of the component. The user can choose between the following variants:
    • Flat head - for a large contact surface on the component
    • Small head – for minimal protrusion of the blind rivet nut and thus an almost flat contact surface of the assembly part
    • Countersunk head – for flat surfaces with countersunk holes
  • The shaft is the part of the blind rivet nut that deforms during the setting process and fixes the blind rivet nut in the component. This creates the so-called closing head. The user can choose from the following variants: Round, knurled or polygonal (hexagonal or square)
  • The material: The customer can obtain the blind rivet nut in steel, aluminium or stainless steel (A2, A4) depending on the application.
  • The thread: The blind rivet nuts are equipped with metric threads as standard, with the steel blind rivet nuts meeting the requirements of strength class 8.8. Other dimensions, such as imperial or coarse threads, are available on request.

Feature:

  • Diameter of the shaft: 7 mm
  • Threaded insert: 5
  • Thread length: 6.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart