Blind rivet plastic flat round head 5 x 12, 500 pieces

Article no.: 1455340
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455340
EAN / GTIN 4007081400138
Manufacturer number 1455340
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Plastic rivets
There are numerous applications that require the use of special blind rivet connections. The company has developed a number of models to meet these requirements. Plastic rivets are corrosion-free, electrically non-conductive and do not damage painted surfaces. They are quick and easy to process with manual blind riveting and automated setting tools. Plastic blind rivets can be found in many different trades and their versatility makes them interesting for a wide range of applications.

Feature:

  • Diameter of the drill bit: 5.1 mm
  • max. Clamping range: 9 mm
  • min. Clamping range: 5 mm
  • Material of the sleeve: Polyamide, PA 6.6
  • Material of the pen: Polyamide, PA 6.6
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 5 mm
  • max. Clamping length: 9 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart