Blind rivet screw steel knurled flat round head M 8 x 11 x 17, 100 pieces

Article no.: 1455332
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455332
EAN / GTIN 5013656381039
Manufacturer number 1455332
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Blind rivet studs

The combination of blind rivet nut and screw as an alternative or replacement for weld studs and press-fit studs As a combination of blind rivet nut and screw, blind rivet studs are a technical and economical alternative to weld studs or other multi-part T-slot systems. The blind rivet stud fulfils a dual function: On the one hand, it joins thin materials, even those made of different materials. On the other hand, the securely and permanently fixed screw provides an additional fixing point or positioning aid. Various dimensions, materials and head shapes cover a wide range of applications. In addition to the standard programme, application-specific adaptations are also possible.

Advantages:
  • Double function: Connect the material to be joined and provide an additional fastening point (threaded bolt)
  • Only one-sided accessibility required
  • High thread load capacity
  • Easier, cleaner and faster processing
  • Space-saving
  • No damage to painted surfaces
  • No heat input, i.e. no change in the material structure
  • Suitable for repairing welding studs Area of application:
  • Thin substrates such as sheet metal, plastics, etc.
  • Pre-centring required
  • Thermal effects e.g. welding on the material to be joined not possible or permissible
  • Surface coatings must not be damaged
  • Production of electrically conductive connections
  • Quick repairs to weld studs Blind rivet studs can be easily set with the FireBird and FireFox blind rivet nut setting tools using the appropriate adapters for blind rivet studs (see tool description).

Feature:

  • Diameter of the shaft: 11 mm
  • Threaded insert: 8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart