Blind rivet thread steel/steel M 6 x 10 / 4 x 5, 250 pieces

Article no.: 1455328
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1455328
EAN / GTIN 4007081380133
Manufacturer number 1455328
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Threaded blind rivet

  • GESIPA® has developed a number of models that fulfil precisely these requirements.
  • The blind rivet joint itself is a permanent connection.
  • However, GESIPA® has the threaded blind rivet in its programme for attaching other detachable components.
  • The threaded blind rivet has a stud bolt with an M5 or M6 external thread, to which other parts can be fitted using an additional nut.
  • For components that require higher clamping forces, please take a look at our GESIPA® range of blind rivet studs.

Feature:

  • Diameter of the drill bit: 4.1 mm
  • max. Clamping range: 2 mm
  • min. Clamping range: 1 mm
  • Material of the sleeve: Steel, galvanised
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 92 mm
  • min. Clamping length: 1 mm
  • max. Clamping length: 2 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart