Grooved aluminium/steel blind rivet with flat round head 4.8 x 10, 500 pieces

Article no.: 1454108
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1454108
EAN / GTIN 4007081303750
Manufacturer number 1454108
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Special blind rivets (grooved)
There are numerous applications that require the use of special blind rivet connections. GESIPA® has developed a number of models that fulfil precisely these requirements. Grooved blind rivets are suitable for riveting in blind holes in soft materials. They are used in the furniture industry, in interior design, in the wood and plastics processing industry, in car body construction and much more.

Important: Before processing the grooved blind rivets, the drill hole diameter must be determined by testing and the minimum drill hole depth must be observed.

Feature:

  • Diameter of the drill bit: 4.9 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 113 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart