Blind rivet clamping profile aluminium/steel 3 x 5 Typ: W, 500 pieces

Article no.: 1453920
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1453920
EAN / GTIN 4007081370097
Manufacturer number 1453920
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Clamping profile blind rivets
There are numerous applications that require the use of special blind rivet connections. The company has developed a number of models to meet these requirements. The clamping profile blind rivets are ideal for maintaining defined distances during component assembly or for setting a stop in running rails. Accordingly, this special rivet is used in the white goods and furniture industries, among others.

Feature:

  • Diameter of the drill bit: 3.1 mm
  • max. Clamping range: 2.5 mm
  • min. Clamping range: 1 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 92 mm
  • Head shape: Clamping profile: W
  • min. Clamping length: 1 mm
  • max. Clamping length: 2.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart