PolyGrip blind rivets aluminium/stainless steel 3.2 x 9.5 flat round head RAL 7016 anthracite grey, 1000 pieces

Article no.: 1450449
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1450449
EAN / GTIN 4007081939003
Manufacturer number 1450449
L-Number L70291 102236
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Coloured blind rivets - visually appealing with additional corrosion protection.
Blind rivets are also available in coloured versions for the visually appealing connection of coloured components. To ensure maximum durability, the hollow rivets are drum-coated using a two-component epoxy resin-based paint in a stove enamelling process. In addition to the purely visual advantages of being able to join coloured components in an attractive way, the paint layer also offers additional corrosion protection. Aluminium blind rivet parts are best suited for this process. Blind rivets are available in the standard RAL colours. Painted blind rivets in steel and other RAL and special colours are also available on request. Slight colour deviations and colour changes due to environmental influences, e.g. UV radiation, are possible.

Another method of colouring blind rivets and protecting them against corrosion is anodising. Blind rivets are anodised using the direct current sulphuric acid process. The term anodising refers to the electrolytic oxidation of aluminium. The actual anodising is initially colourless. The desired lightfast colour result is then achieved by applying a second layer using metal salts. Although anodising is the more complex process for producing coloured blind rivets, it is also more durable. Anodised blind rivets are also available on request.

The range of coloured blind rivets comprises 16 RAL colours in ten dimensions each. The blind rivets are manufactured using the wet lacquer drum process. The colours are similar to RAL colours.

Feature:

  • Diameter of the drill bit: 3.3 mm
  • max. Clamping range: 6.5 mm
  • min. Clamping range: 1.5 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Stainless steel A2
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 1.5 mm
  • max. Clamping length: 6.5 mm
  • Diameter of the head: 6.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart