TAURUS 3 pneumatic riveting tool with spring-loaded trigger system, 1 piece

Article no.: 1435869
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1435869
EAN / GTIN 4007081040266
Manufacturer number 1435869
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAURUS 3

Working range
  • Sets blind rivets up to 6.4 mm Ø in all materials (max. mandrel Ø 4.5 mm).
Technical data
  • Weight: 1.9kg
  • Operating pressure: 5 – 7 bar
  • Hose connection: 6 mm Ø (1/4‘’)
  • Air consumption: approx. 4.8 litres per rivet
  • Setting force: 18,000 N at 6 bar
  • Tool stroke: 25 mm
Equipment
  • Mouthpieces: 17/36, 17/40, and 17/45
  • SW12/14, SW14/17 assembly spanner
  • 1 bottle of hydraulic oil 100 ml, 1 oil refill bottle
  • Operating manual with spare parts list
Pneumatic-hydraulic blind rivet setting tools are ideal for almost any application.
The economic design, perfect handling and well-thought-out accessories are what make the TAURUS series so unique and flexible.

01 Modular design
  • Many identical parts – low spare parts inventory and easy maintenance
  • Flexible adaptation to new applications
02 Performance
  • High setting forces despite low weight
  • Fast work cycle
  • Optimised stroke for the entire series
03 Patented gripper mechanism
  • Forced guidance of gripper jaws and pneumatic pressure
  • Safe, slip-free gripping of the rivet mandrel
  • One design for all dimensions
  • Extremely long service life
04 Economy / Ecology
  • Economical use of compressed air through dual utilisation: Setting the rivet and extracting the remaining mandrel
  • Maximum efficiency and low environmental impact
  • Switchable suction through lockable slide switch
05 Working comfort / safety
  • Rubberised, ergonomic handle
  • Balanced centre of gravity
  • Low vibration and noise
  • Mandrel collection container with rotatable air deflector
  • Pressure relief valve prevents overloading
  • Very low recoil
  • No mandrel ejection when collection container is unscrewed
TAURUS 1 4 with pressure trigger
  • The pressure trigger ensures that the components to be riveted are reliably placed on top of each other without a gap before the riveting process.
  • Furthermore, it ensures that the blind rivet reaches its final position in the borehole before the setting process and that the setting head is in contact.
  • The contact pressure can be varied by means of springs depending on the application.

Feature:

  • Weight: 2.9kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 18000 N
  • Length: 140 mm
  • Height: 345 mm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart