NTX-F hand riveting tool, 1 piece

Article no.: 1434042
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1434042
EAN / GTIN 4007081050050
Manufacturer number 1434042
L-Number L70291 100067
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Hand-held blind rivet setting tools NTX & NTX-F

Working range
  • Blind rivets up to 5 mm Ø in aluminium and 4 mm Ø in steel and stainless steel
Technical data
  • Weight: 575g
  • Overall length: 260 mm
  • Tool stroke: 8 mm
Advantages
  • Tool housing made of high-quality die-cast aluminium
  • Pliers handles made of chrome-vanadium steel, forged
  • Steel inserts at all highly stressed bearing points
  • Intermediate lever system reduces the effort required and provides tear-out damping
  • Slim tool head for riveting points that are difficult to access
  • Ergonomic handles
  • Easy maintenance – quick change of chuck jaws
Equipment NTX
  • Mouthpieces: 10/18, 10/24, and 10/32
  • 1 installation wrench, maintenance instructions with spare parts list
Equipment NTX-F
  • Mouthpieces: 10/24, 10/27, and 10/32
  • 1 installation wrench, maintenance instructions with spare parts list
Additional advantage NTX-F
  • Opening spring for automatic mandrel ejection

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart