Expandable blind rivet aluminium/steel flat round head 3.2 x 12, 500 pieces

Article no.: 1433748
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1433748
EAN / GTIN 5013656460246
Manufacturer number 1433748
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

Expandable blind rivets
There are numerous applications that require the use of special blind rivet connections. The company has developed a number of models to meet these requirements. Expandable blind rivets are required when soft or porous components such as wood, hard fibre, fibreglass or plasterboard need to be joined together with a high clamping force. During the setting process, the rivet mandrel falls out of the hollow rivet and on the closing head side the rivet mandrel divides the hollow rivet into four parts. These then claw into the material.

Typical areas of application are the assembly of plastic and wooden elements, caravan construction and the fastening of interior panelling.

Feature:

  • Diameter of the drill bit: 3.3 mm
  • max. Clamping range: 7 mm
  • min. Clamping range: 4.5 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, galvanised
  • spreading possible: Yes
  • Length: 92 mm
  • Head shape: Dome head
  • min. Clamping length: 4.5 mm
  • max. Clamping length: 7 mm
  • Diameter of the head: 6.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart