Caliper Jaw Micrometer 0-1″

Article no.: 143-121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 143-121
EAN / GTIN 4946368019833
Manufacturer number 143-121
L-Number L40010 8239
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Caliper Jaw Micrometer has been specially designed for measuring in hard-to-reach places.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Accuracy: ±0,00025″
Graduation: 0.001″
Limit value of the measuring deviation J MPE: ±0,00025″.
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 1-6
Inch/Metric: Inch
Scope of delivery: Including box, setting standard (from 25 mm), setting key.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart