INDUSTRY Flint winter jacket, Unisex, Black, Size 4XL

Article no.: 14135-126-09 4XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 14135-126-09 4XL
EAN / GTIN 5711074192151
Manufacturer number 14135-126-09 4XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Zip with weather protection strip and concealed snaps to prevent scratches
  • Shaped sleeves offer great freedom of movement
  • Extra cold protection through extended back
  • Zipper in back lining for printing/embroidery
  • Improved visibility into the environment with the help of reflex effects

Feature:

  • Quilted fleece lining
  • Back is extended
  • Zip closure, weather protection strip and concealed press studs
  • Zip pocket under the weather protection strip
  • Breast pockets with flap and concealed press studs
  • D-ring
  • Ergonomically cut sleeves allow for high freedom of movement
  • Front pockets
  • Push button adjustment on the wrists
  • Waistband with push button adjustment
  • Zip lining at back for logo/embroidery
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 190 g/m²
  • Canvas structure.
  • Chest circumference: 132 cm / 52 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart