INDUSTRY Ventura winter coverall, Unisex, black-blue, Size XL

Article no.: 14119-194-010 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 14119-194-010 XL
EAN / GTIN 5711074191925
Manufacturer number 14119-194-010 XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, wind-proof and water-repellent with taped seams.
  • Removable, lined hood, with adjustable elastic cords
  • Elastic fabric at the back offers increased range of motion
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • Improved visibility for the environment with the help of reflex effects

Feature:

  • Breathable, windproof and waterproof
  • Seams are glued
  • Double stitched seams on the legs and crotch
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Faux fur lining on the body
  • Quilted lining in legs and sleeves
  • Knit inner collar
  • Zip closure, weather protection strip and concealed press studs
  • Breast pockets with flap and concealed press studs
  • D-ring
  • Inner zip pocket
  • Front pockets with weather protection strip
  • Elastic band (covered) in the back
  • Back pockets, reinforced
  • Hammer loop
  • Thigh pocket with flap and press stud
  • Rule bag
  • Zip with weather protection strip on the outer leg hems
  • Knee pockets, height adjustable and with flap and opening from above
  • Ergonomically cut sleeves allow for high freedom of movement
  • Ribbed cuffs (covered under the weather protection strip) and snap fasteners on the wrists
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 270 g/m²
  • Canvas structure.
  • Chest circumference: 112 cm / 44 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 343 3/1
  • EN 342 3/WP (2.08 CLO)

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart