Tubular Inside Micrometer with Extension 1000-4000mm

Article no.: 140-159
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 140-159
EAN / GTIN 4946368018744
Manufacturer number 140-159
L-Number L40010 822
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a long range inside micrometer that offers you the following benefits: It has a long measuring range of up to 5000 mm. Extension tube type design. Measuring surfaces in carbide are available, micro-lap finish.

Feature:

Range: 1000 - 4000 mm
Graduation: 0.01 mm
Inch-Metric: Metric
Accuracy: ±(7+n+L/50) µm n = Number of rod, L = Maximum measuring length (mm)
Delivered: Including box, key
Scope of delivery: Incl. box, key

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart