GARANT Master TM plain shank thread mill 2×D, AlTiN, MF: 3X0,35

Article no.: 139675 3X0,35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock
20 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT

Availability

  • Thread type: MF; MF-LH; EG-MF; EG-MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3×0.35
Coating AlTiN
Thread type MF; MF-LH; EG-MF; EG-MF-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA to h6
Thread pitch 0.35 mm
Nominal ⌀ DC 2.45 mm
Flute length Lc 6.13 mm
Shank length Ls 41.8 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Through-coolant no
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Feed fz in steel < 750 N/mm2 0.01 mm
Thread profile Full profile
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 6.13 mm
Series Master TM
Type of product thread milling cutter

Identification & Classification

Article number 139675 3X0,35
EAN / GTIN 4067263126775
Manufacturer number 139675 3X0,35
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • The latest generation of AlTiN-based HiPIMS coating.
  • Corrected thread profile for avoidance of profile distortions.

Through-coolant feed ≥ 4×0.5

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139675 + 129100 HB.
Order HE shank: with No. 139675 + 129100 HE.

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart