Hose clamp pliers

Article no.: 1396714
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification & Classification

Article number 1396714
EAN / GTIN 4010886806586
Manufacturer number 1396714
L-Number L60160 3307
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Polished, bright nickel-plated, joint gun-metal finish
  • Forged execution for clamp diameter 5 - 30 mm
  • Forged model for clamp diameter 5 - 30 mm

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Joint types [mm]: mounted joint
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: ground, nickel-plated, industrial burnished
  • Total length [inch]: 7
  • Total length [mm]: 180 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart