Tubular Inside Micrometer with Extension 40-300mm

Article no.: 139-203
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 139-203
EAN / GTIN 4946368018690
Manufacturer number 139-203
L-Number L40010 2202
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is an extension pipe type inside micrometer that offers you the following benefits: Interchangeable extensions in a hollow pipe design.

Feature:

Range: 40 - 300 mm
Graduation: 0.01 mm
Inch-Metric: Metric
Accuracy: ±(6+L/50) µm L = Maximum measuring length (mm)
Delivered: Including box, key, extensions, micrometer head

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart