Dungarees with knee pockets MULTISAFE Oron, Unisex, black-blue, Size 82C48

Article no.: 13669-216-010 82C48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 13669-216-010 82C48
EAN / GTIN 5711074351954
Manufacturer number 13669-216-010 82C48
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Antistatic, flame retardant and acid-protected
  • Dirt-resistant
  • Seams point down so that no sparks can get stuck
  • Durable, triple-stitched seams extend product life
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Antistatic, flame retardant and acid-protected
  • Dirt-resistant
  • Protects against arcing and occasional welding
  • Double and triple stitched seams on the legs and crotch
  • Shoulder straps made of fabric, adjustable and with short, strong elastic and plastic buckles
  • Bib pocket with pen pocket and flap with concealed press studs
  • Mobile phone pocket with zip
  • The waistband is adjustable
  • D-ring
  • Zip fly
  • Trouser legs are ergonomically shaped
  • Front pockets
  • Back pockets, reinforced, with flap and concealed press studs
  • Thigh pocket with flap and concealed press studs
  • Cell phone thigh pocket
  • Rule bag, reinforced
  • Knee pockets, height adjustable and with flap and opening from above
  • The stride length can be extended by 3 cm by separating the red seam inside the leg hems
  • Reflective effects
  • For this model we recommend the following knee protection: 00718-100, 50451-916 or 20118-915
  • Certified together with knee pad type LONG according to EN 14404
  • Fabric composition: 60% modacrylic/39% cotton/1% carbon fiber
  • Material grammage / fabric density: 275 g/m²
  • Twill/Ripstop. Can shrink up to 3%. IMPORTANT: In order to maintain the acid resistance, re-impregnation must be carried out after every wash.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Inseam length: 82 cm / 32 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 1149-3
  • EN 1149-5
  • EN 13034 (Type 6)
  • EN ISO 11612 A1, A2, B1, C1, F1
  • EN 61482-1-1 (ATPV - 7.7 cal/cm²)
  • EN 61482-1-2 class 1
  • EN ISO 11611 - CLASS 1 (A1 + A2)

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart