MULTISAFE Romont jacket, Unisex, black-blue, Size L

Article no.: 13609-216-010 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 13609-216-010 L
EAN / GTIN 5711074347315
Manufacturer number 13609-216-010 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Antistatic, flame retardant and acid-protected
  • Dirt-resistant
  • The inner pocket under the weather protection strip makes a mobile phone easily accessible without having to open the jacket itself
  • Great freedom of movement due to shaped sleeves
  • Pockets closed with flaps, so that e.g. Sparks cannot enter

Feature:

  • Antistatic, flame retardant and acid-protected
  • Dirt-resistant
  • Protects against arcing and occasional welding
  • Stand-up collar
  • Double stitched seams on the shoulders, sleeves and sides
  • Closure with weather protection strip and concealed snaps
  • wallet with zip under the weather protection strip
  • Back is extended
  • Breast pocket with zip
  • Breast pocket with flap and press stud
  • D-ring
  • Belt for a gas alarm
  • Front pockets with zip fastener
  • Ergonomically cut sleeves allow for high freedom of movement
  • Cuffs with elasticated band
  • Adjustable waistband with elasticated interior
  • Reflective effects
  • Fabric composition: 55% modacrylic/39% cotton/5% polyamide/1% carbon fiber
  • Material grammage / fabric density: 275 g/m²
  • Twill/Ripstop. Can shrink up to 3%. IMPORTANT: In order to maintain the acid resistance, re-impregnation must be carried out after every wash.
  • Chest circumference: 104 cm / 41 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 1149-3
  • EN 1149-5
  • EN 13034 (Type 6)
  • EN ISO 11612 A1, A2, B1, C1, E1, F1
  • EN 61482-1-1 (ATPV - 7.7 cal/cm²)
  • EN 61482-1-2 class 1
  • EN ISO 11611 - CLASS 1 (A1 + A2)

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Iron at low temperature, max. 110°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart