52ZY CYLINDRICAL MOUNTED POINT

Article no.: 13529
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 13529
EAN / GTIN 9003170135290
Manufacturer number 13529
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM ceramic mounted points are ideally suited for machining tool steels with high strength and grade effectively down to the lowest tolerance ranges. Maximum possible standing times for deburring, chamfering and edge-breaking operations characterize these tools. Due to the optimum coordination of chip performance and the surface result to be achieved, the best results can be achieved on workpieces made of HSS.

Feature:

  • Form: 52ZY CYLINDRICAL MOUNTED POINT
  • Specification : 89A 80 M5 V38
  • Dimension (D x T - S x L): 6 x 13 - 6 x 40 mm
  • Diameter: 6 mm
  • Thickness: 13 mm
  • Grain size: 80
  • Vs /max: 35 m/s
  • Material suitability: HSS
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Enables workpieces to be machined down to the lowest tolerance ranges
  • Strikes a perfect balance in terms of chip performance and the intended surface finish
  • Vitrified bond with white aluminium oxide specially for high-alloyed steels and HSS

Application:

  • For demanding work such as deburring, bevelling and edge breaking on high-alloyed steels and HSS

Recommendation:

  • Grit size 46 for rough grinding
  • Grit size 60 – 120 for fine grinding
  • Note operating speed of max. 35 m/s

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart