ORIGINALS Ottawa thermal jacket, Unisex, Marine, Size L

Article no.: 13501-707-01 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 13501-707-01 L
EAN / GTIN 5711074102600
Manufacturer number 13501-707-01 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Ultrasonically welded quilting with polyester wadding - significantly better insulating and longer lasting than sewn quilting material
  • Slightly beveled collar with internal ribbing that closes close to the neck and keeps the cold out
  • Full-length zip fastening
  • Ribbed cuffs on the sleeves
  • Extra cold protection thanks to extended back

Feature:

  • Ultrasonically welded polyester with polyester wadding as an insulating insert
  • Slightly beveled collar with internal rib that closes close to the neck and keeps the cold out
  • Full-length zip fastening
  • Back is extended
  • Ribbed cuffs on the wrists
  • Inside chest pocket
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 370 g/m²
  • Quilted fabric by the meter.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 60°C.
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart