Tubular Inside Micrometer Set 50-300mm, (10 pcs)

Article no.: 133-902
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 133-902
EAN / GTIN 4946368018171
Manufacturer number 133-902
L-Number L40010 2923
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard single rod type inside micrometer (boxed set), with the following features: Standard single rod. Carbide measuring faces.

Feature:

Range: 50 - 300 mm
Graduation: 0.01mm
Functions: Micrometer set
Inch-Metric: Metric
Accuracy: 50-75 mm: ±3 µm, 75-100 mm; ±4 µm, 100-225 mm: ±5 µm; 225-300 mm: ±6 µm
Delivered: Including box, insulation (from 100 mm), key

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart