{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | 3.1/8-12 UN LH | |
| Coating | TiN | |
| Thread type | UN-LH | |
| Flank angle | 60 degrees | |
| Tool material | HSS | |
| Thread standard | ASME B1.1 | |
| Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
| Taper lead form | C | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 1.5×D for blind holes and through holes | |
| Cutting direction | left-hand | |
| Thread pitch | 2.117 mm | |
| Threads per inch | 12 | |
| Thread ⌀ | 79.375 mm | |
| Overall length L | 160 mm | |
| Shank ⌀ Ds | 50 mm | |
| Shank square □ | 39 mm | |
| Tapping hole ⌀ | 77.4 mm | |
| Type of threading tool | Machine tap for conventional machining | |
| Number of clamping slots | 8 | |
| Colour ring | without | |
| Number of cutting edges Z | 8 | |
| Thread depth | 119 mm | |
| Type of product | Tap |
| Article number | 130056 3.1/8-12 | |
| EAN / GTIN | 4062406056070 | |
| Manufacturer number | 130056 3.1/8-12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |