Screw Thread Micrometer Interchangeable Tips, 275-300mm

Article no.: 126-136
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 126-136
EAN / GTIN 4946368015798
Manufacturer number 126-136
L-Number L40010 6795
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters. A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.

Feature:

Range: 275 - 300 mm
Graduation: 0,01 mm
Inch-Metric: Metric
Metric
Delivered: Including box, setting standard (60°) (from 25 mm upward), key, without interchangeable tips
Mass: 120
DATA (output with cable) / HOLD (display value): Yes
Inch/metric: Metric
Scope of delivery: Incl. box, setting standard (60°) (from 25 mm), setting spanner, without interchangeable measuring inserts

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart