Screw Thread Micrometer 50-75mm, 0,6-0,9mm/44-28TPI

Article no.: 125-111
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification & Classification

Article number 125-111
EAN / GTIN 4946368014319
Manufacturer number 125-111
L-Number L40010 12637
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Screw Thread Micrometer has a fixed anvil, offering the following benefits: Fixed anvil type. It directly indicates screw pitch diameter, meaning no need for calculation.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 75
Accuracy: ±(2+L/75) µm, L = max. measuring range (mm)
Graduation: 0.01 mm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Inch/metric: metric
Included in delivery: Including box, setting standard 60° (from 25 mm), setting key

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart