INDUSTRY Danville dungarees with knee pockets, Unisex, Black, Size M

Article no.: 12311-630-09 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12311-630-09 M
EAN / GTIN 5707209965868
Manufacturer number 12311-630-09 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple-stitched seams extend product life
  • Ergonomically cut trouser legs, shaped according to the natural movements of the body
  • Access to the trousers below on both sides
  • Elastic band and stretch pleat at the back
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • The product is suitable for industrial laundry
  • Certified for use together with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Triple stitched seams on the sleeves, shoulders, legs and crotch
  • Trouser legs are ergonomically shaped
  • Closure with weather protection strip and concealed snaps
  • Stand-up collar
  • Breast pockets with flap and concealed press studs
  • D-ring
  • Front pockets
  • Inward mesh on both sides
  • Back pockets with flap and concealed press studs
  • Hammer loop, adjustable
  • Thigh pocket with flap and concealed press studs
  • Rule bag
  • Cuffs with push button adjustment
  • Elastic band and stretch pleat at the back
  • Knee pockets, height adjustable
  • Contrast seams
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 355 g/m²
  • Twill. May shrink 3-5%.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Cooking linen, max. 95°C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • High temperature ironing, max. 200°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart