INDUSTRY Trenton jacket, Unisex, black-blue, Size XL

Article no.: 12307-630-010 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12307-630-010 XL
EAN / GTIN 5707209956545
Manufacturer number 12307-630-010 XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Durable, triple stitched seams on the sleeves, shoulders and sides extend the life of the product
  • Closure with weather protection strip and concealed snaps to prevent scratches
  • D-ring for key or ID cards
  • Shaped sleeves offer great freedom of movement
  • Individual adjustment through adjustable waistband
  • The product is suitable for industrial laundry

Feature:

  • Triple stitched seams on the sleeves, shoulders and sides
  • Stand-up collar
  • Closure with weather protection strip and concealed snaps
  • Breast pockets with flap and concealed press studs
  • D-ring
  • Ergonomically cut sleeves allow for high freedom of movement
  • Pen pocket
  • Front pockets
  • Interior pockets
  • Waistband with push button adjustment
  • Cuffs with push button adjustment
  • Contrast seams
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 355 g/m²
  • Twill. May shrink 3-5%.
  • Chest circumference: 112 cm / 44 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Cooking linen, max. 95°C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • High temperature ironing, max. 200°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart