• Last chance! Only a few items available and soon no longer in our assortment.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 4,4mm

Article no.: 122430 4,4
Discount
£67.40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ DC m6 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m6
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ m6
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 17.4 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 24 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in Inconel® 0.04 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification & Classification

Article number 122430 4,4
EAN / GTIN 4045197535948
Manufacturer number 122430 4,4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Ti > 850 N/mm²
S
40
Inconel
S
35
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Excellent chip evacuation due to 4 internal coolant channels. Straight cutting edges with honed edges and special flute profile for short chips. Special coating for the best tool life and high metal removal rates.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122432.
Form HE: order with No. 122430 + 129100HE.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart