Quick-action puller, 2-arm pattern 350x200 mm

Article no.: 1220160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification & Classification

Article number 1220160
EAN / GTIN 4036976106305
Manufacturer number 1220160
L-Number L60160 5401
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Strong drop forged pattern
  • Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
  • By reversing the legs, this tool can be used as an internal or external puller
  • Exchangeable legs for several clamping reaches available as accessories
  • Quick release legs for fast, easy set-up and adjustment
  • Upgradeable with hydraulic spindle (see table)

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 125 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 420 mm
  • Clamping width outer pull-off (max.) [mm]: 350 mm
  • Hook base width at working face c1 [mm]: 36 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 28 mm
  • Hook foot thickness at the point e1 [mm]: 6,5 mm
  • Hook parallel displaceable: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP2
  • Number of arms: 2
  • Pulling force (max.) [t]: 7,5
  • Quick release lever available: yes
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: x
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 3/4 x 280
  • Spindle tip exchangeable: no
  • Usable clamping depth b [mm]: 200 mm
  • VDE certified: no
  • Width across flats [mm: 27 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart