Trousers with knee pockets UNIQUE Erlangen, Unisex, Black/dark anthracite, Size 76C54

Article no.: 12179-203-0918 76C54
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12179-203-0918 76C54
EAN / GTIN 5711074008179
Manufacturer number 12179-203-0918 76C54
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • TENCEL® content softens the material and gives it cooling and sweat-absorbing properties
  • Durable, triple stitched seams on the legs and in the crotch extend the life of the product
  • Super fit with ergonomically shaped legs and wedge-shaped inserts on the inside of the leg and in the crotch (with extra reinforcement)
  • Knee pockets reinforced with CORDURA® fabric, upper knee protection and flap to prevent dirt from accumulating
  • Improved visibility to the environment with the help of reflex effects

Feature:

  • Two-tone
  • Contains TENCEL®, which makes the goods by the meter cooler, softer and very moisture-absorbing
  • Triple stitched seams on the legs and crotch
  • Low waist and form-fitting waistband
  • Trouser legs are ergonomically shaped
  • Belt loops
  • D-ring
  • Zip fly
  • Tool loop on the waistband
  • Hammer loop, adjustable
  • Spacious front pockets - one with an easily accessible cell phone pocket
  • Back pockets, reinforced
  • Thigh pocket with cell phone pocket, flap and concealed press studs
  • Rule bag, reinforced
  • Pen pocket
  • Knee pockets made of super durable CORDURA® (1000 D), height adjustable and with flap and opening from above
  • Reflective effects
  • Fabric composition: 70% polyester/30% lyocell (TENCEL®)
  • Material grammage / fabric density: 340 g/m²
  • Twill.
  • Step length: 76 cm / 30 inch
  • Waist circumference: Inseam length: 76 cm / 30 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • ProWash® - EN ISO 15797

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart